Overview
Mfr description
9 X 2-3/4 CROWN PULLEY SD
Specifications
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSD
- Bore DiameterBushing Required
- MaterialCast Iron
- Face Width
- Manufacturer Upc Number698672690232
- UPC_NO698672690232
- Weight7.80 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data