Overview
Mfr description
9 X 5-1/4 CROWN PULLEY SF
Specifications
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSF
- Bore DiameterBushing Required
- MaterialCast Iron
- Face Width
- Manufacturer Upc Number698672690263
- UPC_NO698672690263
- Weight16.30 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data