Motion
9838C
Standard Duty Drum - Crown Face, 9 in Dia., 8-3/8 in Face Width
Mi Item #00717346
MFR #9838C
Price$2,648.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 9 in Dia., 8-3/8 in Face Width
Mi Item #00717346
MFR #9838C

Mfr description
9 X 8-3/8 CROWN PULLEY E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,648.02/each

Specifications

Dimensions

  • Face Width  
    8-3/8 in
  • Pulley Diameter  
    9 in

Details

  • Face Type
    Crown
  • Hub Number
    E
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)