Motion
10414C

TB WOODS
10414C

V-Belt Pulley - Bushing Required Bore Size, 10.0000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00717349
MFR #10414C
List Price$1,157.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10414C

V-Belt Pulley - Bushing Required Bore Size, 10.0000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00717349
MFR #10414C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,157.08/each for your price

Overview

Mfr description
10 X 4-1/4 CROWN PULLEY SD

Specifications

  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Face Width
  • Manufacturer Upc Number
    698672690317
  • UPC_NO
    698672690317
  • Weight
    14.30 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text