Motion
10514C

TB WOODS
10514C

Standard Duty Drum - Crown Face, 10 in Dia., 5-1/4 in Face Width
MI ITEM #00717350
MFR #10514C
Price$1,569.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10514C

Standard Duty Drum - Crown Face, 10 in Dia., 5-1/4 in Face Width
MI ITEM #00717350
MFR #10514C

Mfr description
10 X 5-1/4 CROWN PULLEY SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,569.10/each

Specifications

Dimensions

  • Face Width  
    5-1/4 in
  • Pulley Diameter  
    10 in

Details

  • Face Type
    Crown
  • Hub Number
    SF
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)