Motion
10638C

TB WOODS
10638C

Standard Duty Drum - Crown Face, 10 in Dia., 6-3/8 in Face Width
Mi Item #00717351
MFR #10638C
Price$2,206.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10638C

Standard Duty Drum - Crown Face, 10 in Dia., 6-3/8 in Face Width
Mi Item #00717351
MFR #10638C

Mfr description
10 X 6-3/8 CROWN PULLEY SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,206.98/each

Specifications

Dimensions

  • Face Width  
    6-3/8 in
  • Pulley Diameter  
    10 in

Details

  • Face Type
    Crown
  • Hub Number
    SF
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)