1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
11234C
Standard Duty Drum - Crown Face, 11 in Dia., 2-3/4 in Face Width
MI ITEM #
00717354
MFR #
11234C
List Price
$1,477.53
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
TB WOODS 11234C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
11234C
Standard Duty Drum - Crown Face, 11 in Dia., 2-3/4 in Face Width
MI ITEM #
00717354
MFR #
11234C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,477.53
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
11 X 2-3/4 CROWN PULLEY SD
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
11 in
Face Width
2-3/4 in
Hub Number
SD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought