Motion
111012C

TB WOODS
111012C

Drive Flat Belt Pulley - Crowned Face, 10-1/2 in Belt Width, 11 in OD
Mi Item #00717361
MFR #111012C
Price$3,124.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
111012C

Drive Flat Belt Pulley - Crowned Face, 10-1/2 in Belt Width, 11 in OD
Mi Item #00717361
MFR #111012C

Mfr description
11 X 10-1/2 CROWN PULLEY E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,124.23/each

Specifications

Dimensions

  • Belt Width  
    10-1/2 in
  • Face Diameter
    11 in
  • Face Width  
    10-1/2 in
  • Flat Surface Width
    10-1/2 in
  • Outside Diameter  
    11 in
  • Weight
    46.90 lbs

Details

  • Flat Surface Type
    Crowned
  • Pulley Construction
    Webbed
  • UPC_NO
    698672690423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)