1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
12234C
Standard Duty Drum - Crown Face, 12 in Dia., 12-3/4 in Face Width
MI ITEM #
00717362
MFR #
12234C
Your Price
$1,333.73
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
TB WOODS 12234C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
12234C
Standard Duty Drum - Crown Face, 12 in Dia., 12-3/4 in Face Width
MI ITEM #
00717362
MFR #
12234C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,333.73
/each
(List
$1,600.47
)
Qty
Add to Cart
Overview
Mfr description
12 X 2-3/4 CROWN PULLEY SD
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
12 in
Face Width
12-3/4 in
Hub Number
SD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data