Motion
12514C

TB WOODS
12514C

V-Belt Pulleys - 12.00 in O.D., QD Bushed, SF Series Bushing
MI ITEM #00717368
MFR #12514C
Price$1,639.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12514C

V-Belt Pulleys - 12.00 in O.D., QD Bushed, SF Series Bushing
MI ITEM #00717368
MFR #12514C

Mfr description
12 X 5-1/4 CROWN PULLEY SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,639.04/each

Specifications

Dimensions

  • Bore Diameter
    Bushing Required
  • Face Width  
    5.2500 in
  • Outside Diameter  
    12.0000 in
  • Weight
    27.20 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    698672690461
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672690461

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)