Motion
12638C

TB WOODS
12638C

Drive Flat Belt Pulley - Crowned Face, 6-3/8 in Belt Width, 12 in OD
MI ITEM #00717369
MFR #12638C
Price$2,370.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12638C

Drive Flat Belt Pulley - Crowned Face, 6-3/8 in Belt Width, 12 in OD
MI ITEM #00717369
MFR #12638C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,370.32/each

Specifications

Dimensions

  • Belt Width  
    6-3/8 in
  • Face Diameter
    12 in
  • Face Width  
    6-3/8 in
  • Flat Surface Width
    6-3/8 in
  • Outside Diameter  
    12 in
  • Weight
    25.40 lbs

Details

  • Flat Surface Type
    Crowned
  • Pulley Construction
    Spoked
  • UPC_NO
    698672690478

Overview

Mfr description
12 X 6-3/8 CROWN PULLEY SF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought