Motion
121012C

TB WOODS
121012C

V-Belt Pulley - Bushing Required Bore Size, 12.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00717371
MFR #121012C
List Price$3,315.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
121012C

V-Belt Pulley - Bushing Required Bore Size, 12.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00717371
MFR #121012C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3,315.23/each for your price

Overview

Mfr description
12 X 10-1/2 CROWN PULLEY E

Specifications

  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Face Width
  • Manufacturer Upc Number
    698672690492
  • UPC_NO
    698672690492
  • Weight
    45.90 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text