Motion
121212C

TB WOODS
121212C

Standard Duty Drum - Crown Face, 12 in Dia., 12-1/2 in Face Width
Mi Item #00717372
MFR #121212C
Price$5,575.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
121212C

Standard Duty Drum - Crown Face, 12 in Dia., 12-1/2 in Face Width
Mi Item #00717372
MFR #121212C

Mfr description
12 X 12-1/2 CROWN PULLEY J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,575.78/each

Specifications

Dimensions

  • Face Width  
    12-1/2 in
  • Pulley Diameter  
    12 in

Details

  • Face Type
    Crown
  • Hub Number
    J
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)