Motion
16414C

TB WOODS
16414C

V-Belt Pulleys - 16.00 in O.D., QD Bushed, SF Series Bushing
MI ITEM #00717384
MFR #16414C
List Price$2,565.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
16414C

V-Belt Pulleys - 16.00 in O.D., QD Bushed, SF Series Bushing
MI ITEM #00717384
MFR #16414C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,565.38/each for your price

Overview

Mfr description
16 X 4-1/4 CROWN PULLEY SF

Specifications

  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Face Width
  • Manufacturer Upc Number
    698672690614
  • UPC_NO
    698672690614
  • Weight
    29.30 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text