Motion
16638C

TB WOODS
16638C

Drive Flat Belt Pulley - Crowned Face, 6-3/8 in Belt Width, 16 in OD
Mi Item #00717388
MFR #16638C
Price$3,353.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
16638C

Drive Flat Belt Pulley - Crowned Face, 6-3/8 in Belt Width, 16 in OD
Mi Item #00717388
MFR #16638C

Mfr description
16 X 6-3/8 CROWN PULLEY SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,353.88/each

Specifications

Dimensions

  • Belt Width  
    6-3/8 in
  • Face Diameter
    16 in
  • Face Width  
    6-3/8 in
  • Flat Surface Width
    6-3/8 in
  • Outside Diameter  
    16 in
  • Weight
    43.00 lbs

Details

  • Flat Surface Type
    Crowned
  • Pulley Construction
    Spoked
  • UPC_NO
    698672690638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)