Motion
16838C

TB WOODS
16838C

Drive Flat Belt Pulley - Flat Face, 8.3750 in Belt Width, 16.0000 in OD, QD Hub, Steel Material
MI ITEM #00717390
MFR #16838C
List Price$4,139.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
16838C

Drive Flat Belt Pulley - Flat Face, 8.3750 in Belt Width, 16.0000 in OD, QD Hub, Steel Material
MI ITEM #00717390
MFR #16838C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,139.41/each for your price

Overview

Mfr description
16 X 8-3/8 CROWN PULLEY E

Specifications

  • Belt Width
  • Face Width
  • Outside Diameter
  • Material
    Steel
  • Flat Surface Type
    Flat
  • Hub Type
    QD
  • Pulley Construction
    Arm / Spoke
  • Hub Number
    E
  • Manufacturer Upc Number
    698672690645
  • UPC_NO
    698672690645
  • Weight
    53.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text