1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
20414C
Standard Duty Drum - Crown Face, 20 in Dia., 4-1/4 in Face Width
MI ITEM #
00717407
MFR #
20414C
Your Price
$2,619.70
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
TB WOODS 20414C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
20414C
Standard Duty Drum - Crown Face, 20 in Dia., 4-1/4 in Face Width
MI ITEM #
00717407
MFR #
20414C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,619.70
/each
(List
$3,012.65
)
Qty
Add to Cart
Overview
Mfr description
20 X 4-1/4 CROWN PULLEY SF
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
20 in
Face Width
4-1/4 in
Hub Number
SF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data