Motion
20638C

TB WOODS
20638C

Drive Flat Belt Pulley - Crowned Face, 6-3/8 in Belt Width, 20 in OD
MI ITEM #00717409
MFR #20638C
Your Price$3,949.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
20638C

Drive Flat Belt Pulley - Crowned Face, 6-3/8 in Belt Width, 20 in OD
MI ITEM #00717409
MFR #20638C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,949.52/each(List $4,739.42)

Overview

Mfr description
20 X 6-3/8 CROWN PULLEY SF

Specifications

  • Belt Width
  • Face Width
  • Outside Diameter
  • Flat Surface Type
    Crowned
  • Pulley Construction
    Spoked
  • Face Diameter
    20 in
  • Flat Surface Width
    6-3/8 in
  • UPC_NO
    698672690799
  • Weight
    54.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text