Motion
20838C

TB WOODS
20838C

Drive Flat Belt Puleey - Crowned Face, 8.3750 in Belt Width, 20.0000 in OD, QD Hub, Steel Material
Mi Item #00717410
MFR #20838C
Price$4,056.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
20838C

Drive Flat Belt Puleey - Crowned Face, 8.3750 in Belt Width, 20.0000 in OD, QD Hub, Steel Material
Mi Item #00717410
MFR #20838C

Mfr description
20 X 8-3/8 CROWN PULLEY E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,056.73/each

Specifications

Dimensions

  • Belt Width  
    8.3750 in
  • Face Width  
    8.3750 in
  • Outside Diameter  
    20.0000 in
  • Weight
    68.70 lbs

Details

  • Flat Surface Type
    Crowned
  • Hub Number
    E
  • Hub Type
    QD
  • Manufacturer Upc Number
    698672690805
  • Material
    Steel
  • Pulley Construction
    Arm / Spoke
  • UPC_NO
    698672690805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)