Motion
201012C

TB WOODS
201012C

V-Belt Pulleys - 20.00 in O.D., QD Bushed, J Series Bushing
MI ITEM #00717411
MFR #201012C
Price$7,771.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
201012C

V-Belt Pulleys - 20.00 in O.D., QD Bushed, J Series Bushing
MI ITEM #00717411
MFR #201012C

Mfr description
20 X 10-1/2 CROWN PULLEY J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,771.37/each

Specifications

Dimensions

  • Bore Diameter
    Bushing Required
  • Face Width  
    10.5000 in
  • Outside Diameter  
    20.0000 in
  • Weight
    106.80 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    698672690812
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672690812

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)