Motion
241012C

TB WOODS
241012C

V-Belt Pulleys - 24.00 in O.D., QD Bushed, J Series Bushing
MI ITEM #00717419
MFR #241012C
List Price$9,805.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
241012C

V-Belt Pulleys - 24.00 in O.D., QD Bushed, J Series Bushing
MI ITEM #00717419
MFR #241012C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,805.36/each for your price

Overview

Mfr description
24 X 10-1/2 CROWN PULLEY J

Specifications

  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Face Width
  • Manufacturer Upc Number
    698672690881
  • UPC_NO
    698672690881
  • Weight
    136.50 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text