Motion
4234S
Drive Flat Belt Pulley - Flat Face, 2-3/4 in Belt Width, 4 in OD
MI ITEM #00717421
MFR #4234S
Your Price$1,063.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Flat Belt Pulley - Flat Face, 2-3/4 in Belt Width, 4 in OD
MI ITEM #00717421
MFR #4234S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,063.78/each(List $1,276.54)

Overview

Mfr description
4 X 2-3/4 STRAIGHT PULLEY SD

Specifications

  • Belt Width
  • Face Width
  • Outside Diameter
  • Flat Surface Type
    Flat
  • Pulley Construction
    Plain
  • Face Diameter
    4 in
  • Flat Surface Width
    2-3/4 in
  • UPC_NO
    698672690904
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought