Motion
4314S
V-Belt Pulleys - 4.00 in O.D., QD Bushed, SD Series Bushing
MI ITEM #00717423
MFR #4314S
Price$997.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulleys - 4.00 in O.D., QD Bushed, SD Series Bushing
MI ITEM #00717423
MFR #4314S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$997.12/each

Specifications

Dimensions

  • Face Width  
    3.2500 in
  • Outside Diameter  
    4.0000 in
  • Weight
    4.30 lbs

Details

  • Bore Type
    QD Bushed
  • Manufacturer Upc Number
    698672690911
  • UPC_NO
    698672690911

Overview

Mfr description
4 X 3-1/4 STRAIGHT PULLEY SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought