Motion
5234S
Drive Flat Belt Pulley - Flat Face, 2-3/4 in Belt Width, 5 in OD
MI ITEM #00717425
MFR #5234S
Your Price$821.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Flat Belt Pulley - Flat Face, 2-3/4 in Belt Width, 5 in OD
MI ITEM #00717425
MFR #5234S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$821.87/each(List $986.24)

Overview

Mfr description
5234S STRAIGHT PULLEY SD

Specifications

  • Belt Width
  • Face Width
  • Outside Diameter
  • Flat Surface Type
    Flat
  • Pulley Construction
    Plain
  • Face Diameter
    5 in
  • Flat Surface Width
    2-3/4 in
  • UPC_NO
    698672690935
  • Weight
    6.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text