Motion
5314S
Standard Duty Drum - Straight Face, 5 in Dia., 3-1/4 in Face Width
Mi Item #00717426
MFR #5314S
Price$1,054.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Straight Face, 5 in Dia., 3-1/4 in Face Width
Mi Item #00717426
MFR #5314S

Mfr description
5 X 3-1/4 STRAIGHT PULLEY SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,054.44/each

Specifications

Dimensions

  • Face Width  
    3-1/4 in
  • Pulley Diameter  
    5 in

Details

  • Face Type
    Straight
  • Hub Number
    SD
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)