Motion
62S
Drive Flat Belt Pulley - Flat Face, 2 in Belt Width, 6 in OD
MI ITEM #00717428
MFR #62S
Your Price$1,067.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Flat Belt Pulley - Flat Face, 2 in Belt Width, 6 in OD
MI ITEM #00717428
MFR #62S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,067.44/each(List $1,079.29)

Overview

Mfr description
6 X 2 STRAIGHT PULLEY SH

Specifications

  • Belt Width
  • Face Width
  • Outside Diameter
  • Flat Surface Type
    Flat
  • Pulley Construction
    Spoked
  • Face Diameter
    6 in
  • Flat Surface Width
    2 in
  • UPC_NO
    698672690966
  • Weight
    4.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text