1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
6234S
Drive Flat Belt Pulley - Flat Face, 2-3/4 in Belt Width, 6 in OD
MI ITEM #
00717429
MFR #
6234S
Price
$938.51
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
TB WOODS 6234S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
6234S
Drive Flat Belt Pulley - Flat Face, 2-3/4 in Belt Width, 6 in OD
MI ITEM #
00717429
MFR #
6234S
Mfr description
6 X 2-3/4 STRAIGHT PULLEY SD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$938
.51
/each
Add to Cart
Specifications
Dimensions
Belt
Width
2-3/4 in
Face Diameter
6 in
Face
Width
2-3/4 in
Flat Surface Width
2-3/4 in
Outside
Diameter
6 in
Weight
6.80 lbs
Details
Flat Surface Type
Flat
Pulley Construction
Webbed
UPC_NO
698672690973
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items