Motion
7234S
Drive Flat Belt Pulley - Flat Face, 2-3/4 in Belt Width, 7 in OD
Mi Item #00717436
MFR #7234S
Price$952.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Flat Belt Pulley - Flat Face, 2-3/4 in Belt Width, 7 in OD
Mi Item #00717436
MFR #7234S

Mfr description
7 X 2-3/4 STRAIGHT PULLEY SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$952.14/each

Specifications

Dimensions

  • Belt Width  
    2-3/4 in
  • Face Diameter
    7 in
  • Face Width  
    2-3/4 in
  • Flat Surface Width
    2-3/4 in
  • Outside Diameter  
    7 in
  • Weight
    6.20 lbs

Details

  • Flat Surface Type
    Flat
  • Pulley Construction
    Spoked
  • UPC_NO
    698672691031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)