Motion
8514S
Drive Flat Belt Pulley - Flat Face, 5-1/4 in Belt Width, 8 in OD
MI ITEM #00717446
MFR #8514S
Your Price$1,781.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Flat Belt Pulley - Flat Face, 5-1/4 in Belt Width, 8 in OD
MI ITEM #00717446
MFR #8514S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,781.86/each(List $2,049.14)

Overview

Mfr description
8 X 5-1/4 STRAIGHT PULLEY SF

Specifications

  • Belt Width
  • Face Width
  • Outside Diameter
  • Flat Surface Type
    Flat
  • Pulley Construction
    Webbed
  • Face Diameter
    8 in
  • Flat Surface Width
    5-1/4 in
  • UPC_NO
    698672691123
  • Weight
    12.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text