Motion
8638S
Standard Duty Drum - Straight Face, 8 in Dia., 6-3/8 in Face Width
Mi Item #00717447
MFR #8638S
Price$2,706.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Straight Face, 8 in Dia., 6-3/8 in Face Width
Mi Item #00717447
MFR #8638S

Mfr description
8 X 6-3/8 STRAIGHT PULLEY SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,706.47/each

Specifications

Dimensions

  • Face Width  
    6-3/8 in
  • Pulley Diameter  
    8 in

Details

  • Face Type
    Straight
  • Hub Number
    SF
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)