Motion
8838S
Drive Flat Belt Pulley - Flat Face, 8.3750 in Belt Width, 8.0000 in OD, QD Hub, Steel Material
MI ITEM #00717448
MFR #8838S
List Price$2,014.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Flat Belt Pulley - Flat Face, 8.3750 in Belt Width, 8.0000 in OD, QD Hub, Steel Material
MI ITEM #00717448
MFR #8838S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,014.70/each for your price

Overview

Mfr description
8 X 8-3/8 STRAIGHT PULLEY E

Specifications

  • Belt Width
  • Face Width
  • Outside Diameter
  • Material
    Steel
  • Flat Surface Type
    Flat
  • Hub Type
    QD
  • Pulley Construction
    Solid
  • Hub Number
    E
  • Manufacturer Upc Number
    698672691147
  • UPC_NO
    698672691147
  • Weight
    25.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text