Motion
11234S

TB WOODS
11234S

V-Belt Pulley - Bushing Required Bore Size, 11.0000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00717467
MFR #11234S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11234S

V-Belt Pulley - Bushing Required Bore Size, 11.0000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00717467
MFR #11234S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11 X 2-3/4 STRAIGHT PULLEY SD

Specifications

  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Face Width
  • Manufacturer Upc Number
    698672691314
  • UPC_NO
    698672691314
  • Weight
    13.80 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text