Overview
Mfr description
12 X 2 STRAIGHT PULLEY SH
Specifications
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSH
- Bore DiameterBushing Required
- MaterialCast Iron
- Face Width
- Manufacturer Upc Number698672691383
- UPC_NO698672691383
- Weight10.40 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data