Motion
12638S

TB WOODS
12638S

Standard Duty Drum - Straight Face, 12 in Dia., 6-3/8 in Face Width
MI ITEM #00717481
MFR #12638S
Price$3,086.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12638S

Standard Duty Drum - Straight Face, 12 in Dia., 6-3/8 in Face Width
MI ITEM #00717481
MFR #12638S

Mfr description
12 X 6-3/8 STRAIGHT PULLEY SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,086.19/each

Specifications

Dimensions

  • Face Width  
    6-3/8 in
  • Pulley Diameter  
    12 in

Details

  • Face Type
    Straight
  • Hub Number
    SF
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)