Motion
142S
Drive Flat Belt Pulley - Flat Face, 2 in Belt Width, 14 in OD
MI ITEM #00717489
MFR #142S
List Price$2,959.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Flat Belt Pulley - Flat Face, 2 in Belt Width, 14 in OD
MI ITEM #00717489
MFR #142S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,959.86/each for your price

Overview

Mfr description
14 X 2 STRAIGHT PULLEY SDS

Specifications

  • Belt Width
  • Face Width
  • Outside Diameter
  • Flat Surface Type
    Flat
  • Pulley Construction
    Spoked
  • Face Diameter
    14 in
  • Flat Surface Width
    2 in
  • UPC_NO
    698672691475
  • Weight
    13.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text