Motion
14414S

TB WOODS
14414S

V-Belt Pulleys - 14.00 in O.D., QD Bushed, SF Series Bushing
Mi Item #00717492
MFR #14414S
Price$2,006.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14414S

V-Belt Pulleys - 14.00 in O.D., QD Bushed, SF Series Bushing
Mi Item #00717492
MFR #14414S

Mfr description
14 X 4-1/4 STRAIGHT PULLEY SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,006.47/each

Specifications

Dimensions

  • Bore Diameter
    Bushing Required
  • Face Width  
    4.2500 in
  • Outside Diameter  
    14.0000 in
  • Weight
    25.50 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    698672691505
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672691505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)