Motion
14514S

TB WOODS
14514S

Drive Flat Belt Pulley - Flat Face, 5-1/4 in Belt Width, 14 in OD
MI ITEM #00717493
MFR #14514S
Your Price$2,280.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14514S

Drive Flat Belt Pulley - Flat Face, 5-1/4 in Belt Width, 14 in OD
MI ITEM #00717493
MFR #14514S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,280.96/each(List $2,737.15)

Overview

Mfr description
14 X 5-1/4 STRAIGHT PULLEY SF

Specifications

  • Belt Width
  • Face Width
  • Outside Diameter
  • Flat Surface Type
    Flat
  • Pulley Construction
    Spoked
  • Face Diameter
    14 in
  • Flat Surface Width
    5-1/4 in
  • UPC_NO
    698672691512
  • Weight
    33.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text