Motion
14638S

TB WOODS
14638S

Drive Flat Belt Pulley - Flat Face, 6-3/8 in Belt Width, 14 in OD
MI ITEM #00717494
MFR #14638S
Price$2,329.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14638S

Drive Flat Belt Pulley - Flat Face, 6-3/8 in Belt Width, 14 in OD
MI ITEM #00717494
MFR #14638S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,329.86/each

Specifications

Dimensions

  • Belt Width  
    6-3/8 in
  • Face Diameter
    14 in
  • Face Width  
    6-3/8 in
  • Flat Surface Width
    6-3/8 in
  • Outside Diameter  
    14 in
  • Weight
    31.20 lbs

Details

  • Flat Surface Type
    Flat
  • Pulley Construction
    Spoked
  • UPC_NO
    698672691529

Overview

Mfr description
14 X 6-3/8 STRAIGHT PULLEY SF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought