Motion
14838S

TB WOODS
14838S

Standard Duty Drum - Straight Face, 14 in Dia., 8-3/8 in Face Width
Mi Item #00717495
MFR #14838S
Price$3,621.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14838S

Standard Duty Drum - Straight Face, 14 in Dia., 8-3/8 in Face Width
Mi Item #00717495
MFR #14838S

Mfr description
14 X 8-3/8 STRAIGHT PULLEY E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,621.71/each

Specifications

Dimensions

  • Face Width  
    8-3/8 in
  • Pulley Diameter  
    14 in

Details

  • Face Type
    Straight
  • Hub Number
    E
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)