Motion
141012S

TB WOODS
141012S

Standard Duty Drum - Straight Face, 14 in Dia., 10-1/2 in Face Width
Mi Item #00717497
MFR #141012S
Price$4,460.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
141012S

Standard Duty Drum - Straight Face, 14 in Dia., 10-1/2 in Face Width
Mi Item #00717497
MFR #141012S

Mfr description
14 X 10-1/2 STRAIGHT PULLEY E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,460.64/each

Specifications

Dimensions

  • Face Width  
    10-1/2 in
  • Pulley Diameter  
    14 in

Details

  • Face Type
    Straight
  • Hub Number
    E
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)