1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
24414S
Standard Duty Drum - Straight Face, 24 in Dia., 4-1/4 in Face Width
MI ITEM #
00717528
MFR #
24414S
Your Price
$4,963.67
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
TB WOODS 24414S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
24414S
Standard Duty Drum - Straight Face, 24 in Dia., 4-1/4 in Face Width
MI ITEM #
00717528
MFR #
24414S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$4,963.67
/each
(List
$5,708.22
)
Qty
Add to Cart
Overview
Mfr description
24 X 4-1/4 STRAIGHT PULLEY SF
Specifications
Pulley Type
Standard Duty Drum
Face Type
Straight
Pulley Diameter
24 in
Face Width
4-1/4 in
Hub Number
SF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data