Motion
24514S

TB WOODS
24514S

V-Belt Pulleys - 24.00 in O.D., QD Bushed, E Series Bushing
MI ITEM #00717529
MFR #24514S
List Price$6,543.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
24514S

V-Belt Pulleys - 24.00 in O.D., QD Bushed, E Series Bushing
MI ITEM #00717529
MFR #24514S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,543.31/each for your price

Overview

Mfr description
24 X 5-1/4 STRAIGHT PULLEY E

Specifications

  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Face Width
  • Manufacturer Upc Number
    698672691833
  • UPC_NO
    698672691833
  • Weight
    62.70 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text