Motion
B96614M40

BROWNING
B96614M40

3549961 HPT Belt - 14M, 14 mm Pitch, 966 mm Overall Length, 40 mm Width, 69 Teeth, Neoprene Material
MI ITEM #00717535
MFR #B96614M40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B96614M40

3549961 HPT Belt - 14M, 14 mm Pitch, 966 mm Overall Length, 40 mm Width, 69 Teeth, Neoprene Material
MI ITEM #00717535
MFR #B96614M40

Mfr description
B966-14M-40 HTD BELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    966 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Weight
    0.86 lbs

Details

  • Belt Type
    14M
  • Color
    Black
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3549961
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289418831
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    69
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Standards Met
    RMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)