Motion
966-14M-40
HTD Belt - 14M, 14 mm Pitch, 966 mm Overall Length, 40 mm Width, 69 Teeth
MI ITEM #00717536
MFR #966-14M-40
Price$207.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 14M, 14 mm Pitch, 966 mm Overall Length, 40 mm Width, 69 Teeth
MI ITEM #00717536
MFR #966-14M-40

Mfr description
966-14M-40 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.51/each

Specifications

Dimensions

  • Overall Length
    966 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    966 mm
  • Weight
    0.84 lbs

Details

  • Belt Type
    14M
  • Manufacturer Upc Number
    785201868146
  • Material
    Rubber
  • Number Of Teeth  
    69
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201868146

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)