1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
966-14M-40
14M, 14 mm Pitch, 966 mm Pitch Length, 40 mm Width, 69 Teeth, Chloroprene Material
Mi Item #
00717540
MFR #
966-14M-40
Price
$265.44
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 966-14M-40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
966-14M-40
14M, 14 mm Pitch, 966 mm Pitch Length, 40 mm Width, 69 Teeth, Chloroprene Material
Mi Item #
00717540
MFR #
966-14M-40
Mfr description
966-14M-40 RPP TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$265
.44
/each
Add to Cart
Specifications
Dimensions
Overall Length
966 mm
Overall
Width
40 mm
Pitch
14 mm
Pitch Length
966 mm
Details
Belt Type
14M
Material
Chloroprene
Number Of
Teeth
69
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items