1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1190-14M-85
14M, 14 mm Pitch, 1190 mm Pitch Length, 85 mm Width, 85 Teeth, Chloroprene Material
MI ITEM #
00717602
MFR #
1190-14M-85
Your Price
$642.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1190-14M-85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1190-14M-85
14M, 14 mm Pitch, 1190 mm Pitch Length, 85 mm Width, 85 Teeth, Chloroprene Material
MI ITEM #
00717602
MFR #
1190-14M-85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$642.59
/each
(List
$803.24
)
Qty
Add to Cart
Overview
Mfr description
1190-14M-85 RPP TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
1190 mm
Overall Width
85 mm
Material
Chloroprene
Number Of Teeth
85
Pitch Length
1190 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data