Motion
B140014M40

BROWNING
B140014M40

HTD Belt - HTD, 14 mm Pitch, 40 mm Width, 100 Teeth, Neoprene Material
Mi Item #00717623
MFR #B140014M40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B140014M40

HTD Belt - HTD, 14 mm Pitch, 40 mm Width, 100 Teeth, Neoprene Material
Mi Item #00717623
MFR #B140014M40

Mfr description
B1400-14M-40 HTD BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1400 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Weight
    1.28 lbs

Details

  • Belt Type
    HTD
  • Manufacturer Product Page
  • Material
    Neoprene
  • Number Of Teeth  
    100
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Trade Number
    B140014M40
  • UPC_NO
    662289413751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)