Motion
B245014M85

BROWNING
B245014M85

HTD Belt - HTD, 14 mm Pitch, 2450 mm Overall Length, 85 mm Width, 175 Teeth, Neoprene Material
MI ITEM #00717769
MFR #B245014M85
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B245014M85

HTD Belt - HTD, 14 mm Pitch, 2450 mm Overall Length, 85 mm Width, 175 Teeth, Neoprene Material
MI ITEM #00717769
MFR #B245014M85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2450 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Weight
    4.76 lbs

Details

  • Belt Type
    HTD
  • Manufacturer Product Page
  • Material
    Neoprene
  • Number Of Teeth  
    175
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Trade Number
    B245014M85

Overview

Mfr description
B2450-14M-85 HTD BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text