Motion
2450-14M-85
HTD Belt - 14M, 14 mm Pitch, 2450 mm Overall Length, 85 mm Width, 175 Teeth
Mi Item #00717770
MFR #2450-14M-85
Price$740.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 14M, 14 mm Pitch, 2450 mm Overall Length, 85 mm Width, 175 Teeth
Mi Item #00717770
MFR #2450-14M-85

Mfr description
2450-14M-85 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$740.06/each

Specifications

Dimensions

  • Overall Length
    2450 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Pitch Length
    2450 mm
  • Weight
    4.52 lbs

Details

  • Belt Type
    14M
  • Manufacturer Upc Number
    785201750144
  • Material
    Rubber
  • Number Of Teeth  
    175
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201750144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)