Motion
B280014M55

BROWNING
B280014M55

HTD Belt - 14M, 14 mm Pitch, 2.1654 Width, 200 Teeth, Neoprene Material
Mi Item #00717812
MFR #B280014M55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B280014M55

HTD Belt - 14M, 14 mm Pitch, 2.1654 Width, 200 Teeth, Neoprene Material
Mi Item #00717812
MFR #B280014M55

Mfr description
B2800-14M-55 HTD BELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards. Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity form either side.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    110.2363
  • Overall Width  
    2.1654
  • Pitch
    14 mm
  • Weight
    3.30

Details

  • Belt Type
    14M
  • Construction Type
    Not Applicable
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B280014M55
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289415885
  • Material
    Neoprene
  • Max Operating Temperature
    180
  • Number Of Teeth  
    200
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2135
  • Tooth Profile
    Trapezoidal
  • Trade Number
    B280014M55
  • UPC_NO
    662289415885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)